Beli kafer dial indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Analog Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Dial Indicator- Supplied with limit pointers and bezel clamp- Optional accessory: backs, contact points
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- PYREX Bottle Square Media Storage (Botol Kotak / Botol Lab)atribut:
- Material: borosilicate glass bottle, clear bottle, orange polypropylene cap (plug seal), square bottle, wide-mouth bottle
- Sterility: non-sterile
- TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:-Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.atribut:
- Measurement Range: 0 to 10mm
- Minimum Display: 0.1mm
- Graduation Specification: ±0-5-10
- Mount Shaft Diameter: 8mm
- Measuring Force: 1.4N or less
- Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
- Insize Dial Indicators (Indikator Dial Stroke Panjang)Deskripsi:- Meet DIN878; - Jeweled Bearing; - Supplied with limit pointers and bezel clamp; - Packed in Carton Box
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Insize Shockproof Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Shockproof Dial Indicator> Jeweled bearing> Supplied with limit pointers and bezel clamp> Optional accessory: backs, contact points> Graduation: 0.01 mm> Range/rev: 1 mm> Dial reading: 0-100> Schockproofatribut:
- Range/rev (mm): 1
- Dial Reading: 0-100
- Insize Dial Indicators (Standard Type) (Alat Ukur Ketebalan)Deskripsi:Meet DIN878Jeweled bearingSupplied with limit pointers and bezel clampOptional accessory: backs, contact pointsatribut:
- Range (mm): 10
- Reading (mm): 0.01
- Graduation (mm): 0.01
- Accuracy (µm): 17
- Hysteresis (µm): 3
- Range/rev (mm): 1
- Dial Reading: 0-100
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Insize Wireless High Precision Digital Indicator (Alat Ukur Ketebalan)Deskripsi:INSIZE Precision Test Indicator 2134-10 menawarkan solusi presisi untuk secara akurat mengukur dimensi jarak kecil dalam resolusi 0.0005mm/0.00002*. Dengan rentang ukur 25.4mm/1', Indikator uji digital INSIZE 2133-25 menggabungkan test indikator uji dial gaya plunger tekan naik turun dengan teknologi encoder linier. INSIZE 2134-10 dirancang dengan tampilan digital yang dipasang pada batang probe Carbide yang bisa dilepas-pasang agar memberikan pengukuran akurasi 1.5µm.Dengan fungsi Total Indicator Reading (TIR) atau Pembacaan Indikator Total pada bore gauge berdasarkan rumus ukur diameter garis tengah dalam total deviasi diametrik. Contoh: ±0,004 (0,10mm) deviasi didefinisikan sebagai 0,008 (0,20mm) TIR. Digital test indicator INSIZE 2134-10 ini merupakan salah satu seri alat ukur test indicator INSIZE yang paling tinggi akurasinya dan bisa juga digunakan dengan alat ukur bore gauge maupun mencari komparasi dan pengecekan toleransi.Dengan rentang ukur 12.7mm/0.5", Indikator uji digital INSIZE 2133-10 menggabungkan test indikator uji dial gaya plunger tekan naik turun dengan teknologi encoder linier. Mekanisme INSIZE 2134-10 linear dengan sekrup dan ball bearing presisi. INSIZE 2134-25 dirancang dengan tampilan digital yang dipasang pada batang probe Carbide yang bisa dilepas-pasang agar memberikan pengukuran akurasi 1.5µm. Tampilan digitalnya juga memiliki graduasi analog agar lebih mudah membaca indikasi ketidakrataan atau uji toleransi Go/No-Go.Indikator Uji Digital INSIZE Digital Test Indicator 2134-10 bisa mentransfer nilai ukurwireless menggunakan frekuensi radio Zigbee 2,4 GHz yang lebih stabil. Kecepatantransfer data ZigBee juga lebih rendah dari WiFi dengan kecepatan maksimumnyahanya 250kbps, cocok untuk personal area networks jarak 10 meter. Kualitas terbaikZigBee adalah tingkat konsumsi daya rendah dan dirancang "rakit dan lupakan",artinya setelah Anda pairing bisa bertahan lama. Tetapi anda perlu membeli lagiantena receiver USB nirkabel kode 2134-R1 (format keyboard) atau 2134-R2 (formatserial port).Dengan fasilitas kontrol proses statistik (SPC) di media spreadsheet seperti MS Excel komputer, memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset agar laporan inspeksi bisa tersusun rapi. Cukup arahkan pointer mouse ke tabel yang Anda inginkan dan tekan tombol pada caliper - lalu ketik pengukuran dan tekan kembali untuk memindahkan Anda ke row atau kolom berikutnya dan lebih akurat daripada anda mengetik satu-persatu. Harap perhatikan bahwa alat ukur ini TIDAK memiliki sertifikasi ketahanan air. dengan torsi yang konsisten untuk proses ukur dan interpolasi dalam lini produksi dan lab QC.
- OneMed 3ply Earloop Rubber Mask (Masker)Deskripsi:- Masker bedah karet 3ply isi 5pcs- Terdiri dari 3 lapisan, lapisan luar, dalam dan bagian tengah yang berfungsi sebagai filter dengan bactery filter efficiency (BFE) >99%.- Dilengkapi dengan tali karet lentur yang dipasang di telinga. - Menutup hidung dan mulut dengan sempurna, dan tahan percikan air. - Aman karena tidak mengandung banyak cat pewarna.- Cara pakai mudah dengan menggantungkan tali karet di kedua telinga, mengencangkan kawat sesuai bentuk hidung, dan menarik bagian bawah masker hingga menutup sampai dagu.
- TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:-Since it is small size, lightweight, easily-handled, and high precision, it has been utilized as a length measuring equipment in the wide range for multiple applications.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
- Morris Flash Back Arrestor for Torch 188 Series (Arrestor Balik Api)Deskripsi:Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.atribut:
- Use for: Torch
- Insize Stand Magnet (Dudukan Magnetik)Deskripsi:Magnetic base indicator holders have a magnetic base that’s connected to an adjustable arm assembly used to mount and position indicators. Also called mag bases, they are always-on or have an on/off knob or button to mount to machines, motors, benches, or other metal surfaces.atribut:
- Base Type: Magnetic
- Centering Arm Shank Size (inch): 3/8
- Construction: Chrome
- Magnet Type: On/Off Knob
- Step Type: V-Step
- Insize Compact Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Metric Dial Indicator> Jeweled bearing> Bezel diameter 58 mm, stem diameter 8mm> Flat back (lug back is optional)> Meet DIN878> Supplied with limit pointers and bezel clamp> Optional accessory: backs, contact pointsatribut:
- Dial Reading: 0-50
- Insize Dial Indicators (standard model) (Indikator Dial Stroke Panjang)Deskripsi:- Meet DIN878.- Jeweled bearing.- Supplied with limit pointer and bezel clamp.- Optional accessory : backs, contact points.atribut:
- Range: 0-10mm
- Accuracy: 17 um
- Graduation: 0.01 mm
- Dial Reading: 0-100mm
- Hysteresis: 3 um
- Range/rev (mm): 1
- Jeken Ultrasonic Cleaner (Mesin Cuci Ultrasonik)atribut:
- Frequency (kHz): 40
Daftar Harga kafer dial indicator Terbaru October 2026
| Insize Analog Dial Indicator (Alat Ukur Ketebalan) | Rp1.599.900 |
| Mitutoyo Indikator Panggilan (Alat Ukur Ketebalan) | Rp559.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp779.900 |
| PYREX Bottle Square Media Storage (Botol Kotak / Botol Lab) | Rp2.099.900 |
| TECLOCK Dial Indicator (Indikator Dial Stroke Panjang) | Rp1.599.900 |
| Insize Dial Indicators (Indikator Dial Stroke Panjang) | Rp589.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp709.900 |
| Insize Shockproof Dial Indicator (Alat Ukur Ketebalan) | Rp999.900 |
| Insize Dial Indicators (Standard Type) (Alat Ukur Ketebalan) | Rp669.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/jsP102120712-2.jpg)
/chP106103449-8.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/bxP106464429-1.jpg)
/8wP102789320-1.jpg)
/3cP106622120-1.jpg)
/P102944561-1.jpg)
/P102120705-1.jpg)
%20(Alat%20Ukur%20Ketebalan)/f9P109996549-1.jpg)
/P102944578-1.jpg)
/d9P109240477-1.jpg)
/hzP103467647-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/OneMed%203ply%20Earloop%20Rubber%20Mask%20(Masker)/b2P105709398-4.jpg)
/P102793730-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Morris%20Flash%20Back%20Arrestor%20for%20Torch%20188%20Series%20(Arrestor%20Balik%20Api)/lyP103671790-8.jpg)
/geP105916590-7.jpg)
/P102120682-1.jpg)
%20(Indikator%20Dial%20Stroke%20Panjang)/P102269398-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/MILLER%20ELECTRIC%20Pelindung%20Jatuh%20(Sistem%20Penahan%20Jatuh)/P101003138-1.jpg)
/f7P107055547-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)